missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Galaxy™ 48 R CO2 Incubator, 48 L, Stainless Steel

CO2 Sensor: IR Sensor; Temperature Range: Ambient +4°C to 50°C

Brand:  Eppendorf™ CO48300001

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15481374

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Small footprint: can be used in smaller laboratories.
  • Large backlit display with on screen help menu.
  • Control and data logging of temperature, CO2 , door openings, and alarms.
  • Fanless design offers more usable space.
  • Six-sided direct heating system provides a uniform incubated environment.
  • Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
  • Low gas consumption.
  • Integrated alarm relay.
  • Available options based on model number:
    • O2 gas control.
    • Humidity package.
    • High temperature disinfection (4 hour at 120°C).
    • O2 control (e.g., for hypoxic studies).
    • 2-split inner glass door.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

International Power Supply
Stainless Steel
None
CO2 Incubator
48 L
IR Sensor
Ambient +4° to 50°C
Single Glass Inner Door
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers