missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ Jackson Safety™ G80 Chemical Resistant Gauntlet
Click to view available options
Size:
11
Description
- Longer length to protect wrist and lower forearm and allows full immersion
- Sand patch texturing on fingers and palm offering enhanced wet and dry grip
- Abrasion Resistance (4)
- Good grip for light oil applications (better protection)
- Lowers chance of dropping things in material handling, improving productivity results
- Reduces hand fatigue during prolonged use
- Un-flocked
- Reduces risk of lint contamination, making it ideal in areas which are sensitive to the introduction of impurities
Specifications
Specifications
Certifications/Compliance | PPE Category 3 Certified |
Applications | Industrial |
Color | Green |
Cut Resistance Rating | ANSI A4 |
Finger Thickness (English) | 22 mil |
Finger Thickness (Metric) | 0.558 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 21.7 mil |
Palm Thickness (Metric) | 0.55 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'