missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Universal Fit Gel Loading Pipet Tips: Sterile
Flat or round tip styles are available
261.00 EUR - 470.00 EUR
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Sterility | Sterile |
Color | Clear |
Length (English) | 12.75 in. |
Length (Metric) | 8.255cm |
Product Code | Brand | Tip Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Price | Quantity & Availability | |||||
15912061
|
Gilson™
F1733482 |
Round |
261.00 EUR
Pack of 800 |
In Stock
Log in to see stock. |
|||||
15902061
|
Gilson™
F1733382 |
Flat |
470.00 EUR
Pack of 800 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
Specifications
1 to 200 μL | |
Clear | |
8.255cm | |
Pipetman EXPERT | |
5μL |
Sterile | |
12.75 in. | |
Yes | |
Polypropylene |