missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Glass Class AS Volumetric Pipet
4.82 EUR - 29.70 EUR
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 648, Conformity certified |
Class | AS |
Material | Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10566152
|
Hecht Karl™
42556052 |
10 mL |
4.82 EUR
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10459801
|
Hecht Karl™
42556060 |
15 mL |
8.37 EUR
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10787122
|
Hecht Karl™
42556064 |
20 mL |
6.15 EUR
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10267291
|
Hecht Karl™
42556068 |
25 mL |
7.00 EUR
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10585382
|
Hecht Karl™
42556016 |
2 mL |
5.04 EUR
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10267001
|
Hecht Karl™
42556028 |
4 mL |
17.54 EUR
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10400372
|
Hecht Karl™
42556076 |
40 mL | |||||||
10135721
|
Hecht Karl™
42556044 |
8 mL | |||||||
Specifications
Yes | |
AS | |
Yes | |
1 Pack |
DIN EN ISO 648, Conformity certified | |
Glass | |
Amber | |
Volumetric Pipet |