missing translation for 'onlineSavingsMsg'
Learn More

Nordic Pack Glass Dropping Pipettes

Product Code. p-7083535
Encompass
Click to view available options
Volume (Metric):
10 mL
30 mL
50 mL
100 mL
Unit Size:
Each
Pack of 114
Pack of 150
Pack of 68
This item is not returnable. View return policy

Product Code. 11321515

Brand: Nordic Pack 1130

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Glass dropping Pipettes

  • Made from glass
  • Available in different capacities

Specifications

Diameter (Metric) Outer 32 mm
Material Glass
Volume (Metric) 30 mL
Type Dropping Pipette
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.