missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Wide Neck Screw Cap Bottles
Click to view available options
Capacity (Metric):
25 mL
50 mL
75 mL
100 mL
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Description
- With thread and screw cap
- Available in clear or amber glass
- Amber glass is ideal for protecting light-sensitive materials
- Screw caps are heat resistant up to 110°C
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Includes | Thread and Screw Cap |
Material | Glass |
Mouth | Wide |
Product Type | Jar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction