missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glove Box Gloves, Sleeves and Hands
Glove box gloves, sleeves and hands are available in a variety of sizes, materials and thicknesses to suit your specific application. Choose from neoprene, latex, CSM or butyl.
550.00 EUR - 775.00 EUR
Specifications
Hand | Ambidextrous |
---|---|
Sterility | Non-sterile |
Manufacturing/QMS Audit Standards | ISO 9001 |
Product Code | Brand | Material | Size | Thickness (English) | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Size | Thickness (English) | Color | Price | Quantity & Availability | ||
16467130
|
Labconco™
5005601 |
Butyl | 9.75 | 15 mil | Black |
775.00 EUR
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
11781489
|
Labconco™
5005600 |
Neoprene | 9.75 | 15 mil | Black |
550.00 EUR
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
Description
Glove Box Gloves - One pair/pack, one-piece, seamless, with O-rings
- Neoprene - Size 9.75
- 17 mil thickness
- CSM (Chlorosulfonated polyethylene rubber) - Available in sizes 8.5 or 9.75
- Also known as Hypalon
- Resistant to abrasion, ozone and oxidizing chemicals
- 15 mil thickness
- Butyl - Available in sizes 8.5 and 9.75
- Provides high impermeability to water vapor, gases and toxic chemicals
- Resistant to oxygenated solvents and most oxidizing chemicals
- 15 mil thickness
Glove Box Sleeves
- Neoprene Straight Sleeves
- For use with Neoprene or Latex Hands
- With O-rings and springs
Glove Box Hands - For use with neoprene straight or accordian sleeves
- Neoprene available in size 7.5, 9 or 10
- 17 mil thickness
- Lightweight and embossed with firm hold finish
- Latex available in size 7 or 9
- 9 mil thickness
- White, surgical-type
Specifications
Ambidextrous | |
Non-sterile | |
ISO 9001 |