missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Hamster Diet, Purified, Pellet
Diet formulated for hamsters. Contains a variety of vitamins and minerals.
757.90 EUR - 2869.42 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11422961
|
MP Biomedicals
0296020110 |
10 kg |
757.90 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11432961
|
MP Biomedicals
0296020120 |
20 kg |
1319.70 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11442961
|
MP Biomedicals
0296020150 |
50 kg |
2869.42 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet formulated for hamsters
- Contains vitamins and minerals, casein, cystine, hamster salt mix and hamster vitamin mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title