missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Series 353 Industrial Jerry Can
Click to view available options
Capacity (Metric):
20 L
Description
- Manufactured from HDPE
- For closure sizes DIN 55/51
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Can be used for almost any purpose
- Applications include storage, packaging and transport
- Available in blue or natural color
- Comprehensive range of closure accessories facilitate multipurpose use
Specifications
Specifications
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Type | Screw Cap |
Color | Blue |
Diameter (English) Inner Neck | 1.9 in. |
Diameter (Metric) Inner Neck | 48.5 mm |
Dimensions (L x W x H) | 290 x 246 x 385 mm |
For Use With (Application) | Storage, Packaging, Transport |
Includes | Jerry Can Only |
Material | HDPE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction