missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Screw Closure with Dosing Pump
Click to view available options
For use with 20L canister
Description
- HDPE for excellent chemical resistance.
- Ideal for dispensing liquids in measured amounts
- White
Specifications
Specifications
Color | White |
For Use With (Equipment) | For Use with 20 L Canister |
Material | HDPE |
No. per Pack | 1 Ea. |
Product Type | Screw Closure with Dosing Pump |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'