missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem International™ Heating Element, Loughborough Glass Water Still
Suitable replacement heating element for the reliable and robust Loughborough Glass Water Still. Fistreem International™ Heating Element, Loughborough Glass Water Still is heavy duty and chromium-plated.
514.31 EUR
Specifications
For Use With (Equipment) | WGS-560/570 4.0 L and 8.0 L Stills |
---|---|
Type | Heating Element |
Wattage | 3000 w |
Product Code | Brand | For Use With (Equipment) | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Voltage | Price | Quantity & Availability | ||||
13116000
|
Fistreem International™
WH/A/220 |
WGS-560/570 4.0 L and 8.0 L Stills | 200 V |
514.31 EUR
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
13126000
|
Fistreem International™
WH/A/250 |
WGS-560/570 4.0 L and 8.0 L Stills | 230 V |
514.31 EUR
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
Description
- Heavy duty, 3kW, chromium plated heating element.
- Thermostatically protected.
Specifications
WGS-560/570 4.0 L and 8.0 L Stills | |
Heating Element | |
3000 w |