missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Hei-PLATE Mix 20 L

The Hei-PLATE Mix 20 L magnetic stirrer without heating function is ideal for applications up to 20 L and can gently stir your solution in a speed range of 100 to 1400 rpm.

Brand:  Heidolph Instruments 506-54100-00

Product Code. 17535596

  • 773.00 EUR / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stir up to 20 L without heating
  • Based on our proven magnetic stirrer series with heating function, the Hei-PLATE Mix 20 L was specially developed for applications with thermolabile substances because this model has no heating.
  • The Hei-PLATE Mix 20 L magnetic stirrer without heating function is ideal for applications up to 20 L and can gently stir your solution in a speed range of 100 to 1400 rpm.
  • The rotation speed ramps up slowly until it has reached the desired value. This prevents splashes, uneven starts, or jumps of the stirring rod.
  • The patented Kera-Disk™ plate made of aluminum with a ceramic coating is chemical-resistant, scratch-resistant and has a diameter of 145 mm. This unique size makes it suitable for use with many accessories and samples on a small footprint.
Specifications

Specifications

100 to 1400 rpm
Aluminum Alloy
TFT
115/230 V
5.7 in.
Various Styles
Hei-PLATE Mix 20 L
6.6 lb.
11
20 L
Round
800 W
145 mm
Aluminum
Magnetic Stirrer
3 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.