missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz™ Quartz Covers

Product Code. 11714066
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11714066

Brand: Helios Italquartz 64P00010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Clear
Material Quartz
Capacity (Metric) 30 mL
Diameter (Metric) Outer 43mm
Height (Metric) 38mm
Product Type Cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.