missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hot Plate, 50°C to 500°C, Ceramic
Shape: Rectangle; Size: 11 x 16.9 in.
Brand: Gestigkeit Harry™ 22A
Additional Details : Weight : 7.50000kg
Description
Shape: Rectangle; Size: 11 x 16.9 in.
Specifications
Hot Plate | |
Rectangle | |
11 x 16.9 in. | |
560 mm | |
6.5 kg | |
3000 w | |
50/60 Hz |
230 V | |
Ceramic | |
50°C to 500°C | |
100 mm | |
290 mm | |
230 V, 50/60 Hz, 3000 w |