missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ HP Plus Tower Nitrogen Generator
This nitrogen generator produces a continuous supply of high purity nitrogen.
Brand: Schmidlin™ DB-N2T-4000-EU
This item is not returnable.
View return policy
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: up to +99.999%
- Pressure: up to 5 barg (75 psig)
- Ideal for all GC applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding GC applications
Specifications
63 cm | |
49 cm | |
5 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz | |
12 W |
4000 mL/min. | |
35°C | |
55 in. | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
>99% |