missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ HP Plus Tower Nitrogen Generator with Catalyst
This nitrogen generator produces a continuous supply of high purity nitrogen.
Brand: Schmidlin™ DB-N2T-750-O-EU

This item is not returnable.
View return policy
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: up to +99.999% & <0.1 ppm THC
- Pressure: up to 5 barg (75 psig)
- Ideal for all GC applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding GC applications
Specifications
63 cm | |
49 cm | |
5 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz | |
270 W |
750 mL/min. | |
35°C | |
55 in. | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
>99.999% |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction