missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ Lightweight Polyurethane Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Seamless construction
- Abrasion resistance
- Knitted construction
- Nylon liner
- Water-based polyurethane and nitrile coating
- 3/4-Dipped finish
- Knitwrist cuff
Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 4134 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 10 |
Style | 11-402 |
Glove Cuff Style | Elasticated |
Lining | Nylon |
Palm Type | 3/4 Dipped palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'