missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-947 Series Nitrotough™ N3500 Gloves
Click to view available options
Size:
11
7
8
Large, 9
X-Large, 10
Description
- Industrial multipurpose gloves
- Offers good levels of cut, abrasion and oil resistance in various dip geometries
- Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
- With FORTIX™ Technology for increased abrasion resistance
- Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
- Flexible and comfortable
- Coating resistant to residual oils and greases present on handled parts
Applications:
- Changing tools and dies
- Inspection
- Press injection molding
- Production line support and maintenance
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2005 |
Description | Gauge: 13 |
Color | Blue, Black |
Exterior Finish | 3/4 Dipped |
Latex Free | No |
Material | Nitrile |
Product Type | Industrial Gloves |
Size | 7 |
Style | Construction: Knitted |
Temperature (English) Max. | 104°F (Washing) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction