missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-947 Series Nitrotough™ N3500 Gloves
Shop All Ansell Products

Click to view available options
Size:
11
7
8
Large, 10
Large, 9
Unit Size:
12 pairs
Description
- Industrial multipurpose gloves
- Offers good levels of cut, abrasion and oil resistance in various dip geometries
- Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
- With FORTIX™ Technology for increased abrasion resistance
- Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
- Flexible and comfortable
- Coating resistant to residual oils and greases present on handled parts
Applications:
- Changing tools and dies
- Inspection
- Press injection molding
- Production line support and maintenance
Specifica
Specifica
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2005 |
| Construction | Knit |
| Description | Gauge: 13 |
| Coating Material | Foam Nitrile |
| Color | Blue, Black |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | 3/4 Dipped |
| Hand | Specific |
| Latex Free | No |
| Material | Nitrile |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto