missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HOPEN Hygiene PP Coverall with Collar
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Color:
Navy
White
Description
- Hygiene PP Coverall
- Classic with collar
- Elasticated
- 40 g/m2
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Material | Polypropylene |
Color | Navy |
Disposable | Single-use |
Sterility | Non-sterile |
Includes | Collar |
For Use With (Application) | Controlled Environments |
Style | Elasticated |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'