missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels

Product Code. 11544334
Click to view available options
Color:
Black on White
Black on Yellow
Dimensions (L x W):
0.5 x 0.75 in. (W x H)
0.5 x 1 in. (W x H)
0.5 x 1.25 in. (W x H)
0.5 x 1.5 in. (W x H)
0.75 x 1 in. (W x H)
0.75 x 1.5 in. (W x H)
1 x 1 in.
1 x 1.25 in. (W x H)
1 x 1.5 in. (W x H)
1 x 2.5 in. (W x H)
1 x 4 in. (W x H)
1.5 x 1.25 in. (W x H)
1.5 x 1.5 in.
1.5 x 2.5 in. (W x H)
1.5 x 4 in. (W x H)
1.5 x 6 in. (W x H)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11544334

Brand: Brady™ 800753

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with IDEXPERT printers. Brady Self-Laminating Vinyl Labels are used for wire and cable marking, panel identification and voice/data identification

  • Printable, self-laminating vinyl labels for the IDXPERT printer
  • Material is UL recognized
  • Used for mounting to rigid panels

Specifications

Product Type IDXPERT Label
Color Black on Yellow
For Use With (Equipment) IDXPERT Label Printer
Material Self-laminating Vinyl (B-427)
Width (Metric) 25.40 mm
Height (Metric) 101.60 mm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 4 in. (W x H)
Adhesive Type Permanent
Description Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material
Finish Matte
Shape Rectangle
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance UL Recognized
Quantity 85/Roll
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.