missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels
For use with IDEXPERT printers. Brady Self-Laminating Vinyl Labels are used for wire and cable marking, panel identification and voice/data identification
Brand: Brady™ 800757
This item is not returnable.
View return policy
Description
- Printable, self-laminating vinyl labels for the IDXPERT printer
- Material is UL recognized
- Used for mounting to rigid panels
Specifications
IDXPERT Label | |
IDXPERT Label Printer | |
38.10 mm | |
0.004 in. | |
8.10 mm 4.00 mm | |
Permanent | |
Matte | |
-70°C to +70°C | |
225 labels/Pk. |
White | |
Self-laminating Vinyl (B-427) | |
38.10 mm | |
0.102 mm | |
1.5 x 1.5 in. | |
Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material | |
Square | |
UL Recognized |