missing translation for 'onlineSavingsMsg'
Learn More

IKA™ INC 125 FS Digital Incubator Shaker
GREENER_CHOICE

The INC 125 FS digital is an incubator shaker designed for cell cultivation and microbiological applications. It stands out for its patented removable shaking platform, a feature that is not available in other similar devices.

Brand:  IKA™ 0020117230

 View more versions of this product

Product Code. 17853904

  • 5501.00 EUR / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Patented removable shaker platform with 20 mm (optional 25 mm) shaking stroke
  • Shaker platform can be partially pulled out for comfortable and tilt-proof loading
  • Threaded grid on the platform allows for mounting of fixing clips or adhesive mats for different vessels and sizes
  • Automatic temperature adjustment in decontamination mode with shaker platform detection
  • Shaking stops automatically when door is opened
  • Shaking and temperature control functions can be used independently
  • Easy to clean interior with rounded corners and corrosion-resistant material
  • Optional drip pan for safety in case of liquid overflow or increasing humidity
  • Decontamination mode for disinfection and cross-contamination reduction
  • Excellent temperature management and energy consumption thanks to good insulation and triple-glazed door with window
  • Adjustable fan speed for internal air circulation
  • Simple and intuitive operation with LCD display, large viewing window, and switchable interior lighting
  • Versatile accessories for stacking and different trays available
  • Services include changeable door hinge and IQ/OQ installation and operation qualification available on request.
Specifications

Specifications

125 L
200/240 V
850 W
EU
50/60 Hz
415 mm
550 mm
550 mm
SP25
INC 125 FS digital, Shaker platform SP25, Wire grid tray (chrome plated), Tilt protection (2/Cs), USB A-B Cable
6
2+1 Year Warranty
10 to 300 rpm
Ambient +8° to 80°C
Tempering Chamber
± 0.1 K
635 mm
720 mm
700 mm
70 kg
0.8
None
0 to 100 d
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.