missing translation for 'onlineSavingsMsg'
Learn More

BD Medical™ Insyte™ Autoguard™ Shielded IV Catheters

Product Code. 15874732
Click to view available options
Needle Gauge:
20 G
24 G
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15874732

Brand: BD Medical™ 381833

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Incorporates advanced safety features to help reduce the risk of accidental needlesticks. BD Insyte™ Autoguard™ Shielded IV Catheters are peripheral venous catheters that feature a push button that instantly retracts the needle and a notched needle .

The BD Insyte™ Autoguard™ shielded IV catheter incorporates advanced safety features to reduce accidental sticks, proprietary biomaterials for longer indwelling time, and notched needle technology for first stick success, even in fragile vessels.

  • Safety feature fully encapsulates the entire needle and reduces needlestick injuries by 95%
  • Clinician controlled safety activation technology at the push of a button
  • BD Vialon™ material softens in the vein and exhibits greater kink resistance
  • Increased indwelling time (x 13-16) reduces the total IV costs and supports longer therapies
  • BD Instaflash technology gives immediate confirmation of vessel entry and greater first stick success
  • Quick blood visualization helps to reduce insertion attempts
TRUSTED_SUSTAINABILITY

Specifications

Material BD Vialon
Color Pink
Needle Gauge 20 G
Diameter (Metric) Outer Needle 1.1 mm
For Use With (Application) IV therapies
Includes Autoguard shafety shield
Length (English) Needle 1.0 in.
Product Type Peripheral Venous Catheter, Shielded
Length (Metric) Needle 25 mm
Needle Point Style Instaflash Notched, Beveled
For Use With (Equipment) IV Lines
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.