missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Integral XT 4 H Circulation Chiller with CEE7/7 Plug

Process thermostat operates easily using detachable command remote control

Brand:  Lauda™ L001839

Product Code. 16843650

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Operate according to flow principle with a cold oil blanket allowing utilization of entire temperature range through use of heat transfer medium
  • Electronically controlled, magnetic coupled pump can alter pressure to adapt flow rate to relevant process requirement
  • Integrated easily in different process control systems using wide selection of interface modules
  • Technical Features:
    • Working temperature: 80 to 320 °C
    • Ambient temperature 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Application: external
    • Filling volume min: 2.6 L
    • Filling volume expansion vessel: 5.5 L
    • Heater power: 3.5 kW
    • Power consumption: 3.7 kW
    • Interface: RS-232/485
    • Noise level: 51 dB(A)
    • Pump connection thread: M30 x 1,5 A (DN 20)
    • Pump pressure max: 2.9 bar
    • Pump flow max pressure: 45 L/min
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.