missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Interchangeable Dry Bath Block
Click to view available options
No. of Places:
0
4
5
10
12
24
56
96
Tube Size:
0 mm
0.2 mL
0.5 mL
10 mm
12 mm
13 mm
14 mm
1.5 mL
16 mm
17 mm
18 mm
2 mL
24 mm
5 mL
50 mL
Description
- Aluminum construction provides fast heat-up
Specifications
Specifications
For Use With (Equipment) | Standard 96-well Plates (U-well, V-well, Flat Bottom, High Temperature) |
No. of Places | 96 |
Type | Block |
For Use With (Application) | Falcon Tubes |
Includes | Hinged, Double Layer Lid |
Tube Size | 0.2 mL |
Uniformity | ±0.5°C |
Dimensions (L x W x H) | 140 x 100 x 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction