missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ IR Fluorescent Particles, CyGreen, 2.8-3.4 um
CyGreen, 2.8-3.4 um
Brand: Novus Biologicals™ NBP3-18604
This item is not returnable.
View return policy
Specifications
Store at 4°C. Do not freeze. | |
Flow Cytometry | |
Fluroescent Carboxylate-Modified Particle | |
2.8 to 3.4 μm |
CyGreen | |
Polystyrene | |
2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction