missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Powder
Diet in powder form. Low in iron. Formulated for rats.
Brand: MP Biomedicals 0296018210
This item is not returnable.
View return policy
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
- Custom made for rats
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.