missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet J4000 Colour Label Printer
This industry inkjet printer creates up to 5,000 full-colour labels per day up to 203.20 mm wide on continuous or die-cut material
Brand: Brady™ 322923
Description
- Ideal for a wide variety of applications in safety, including Lean / 5S, lockout tagout, instructional or safety chemical labelling for handling, storage or transport, as well as lab settings
- Contains the colour options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
- Streamline storage by only needing to stock white label material and print only what you need, when you need it, in photo-quality full colour every time
- Easily print PDFs or from third-party software packages with the optimised Windows driver
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Printer | |
LED | |
Inkjet | |
17 in. | |
431.80 mm | |
228.60 mm | |
Full Colour | |
114.30 mm/sec. | |
Brady Workstation, Windows | |
Windows™ 7, Windows™ 8, Windows™ 10 | |
16 kg | |
1 year | |
100/240 V | |
J4000-EU-BWS |
Blue, Gray | |
Plastic | |
17 in. | |
431.80 mm | |
9 in. | |
431.8 x 431.8 x 228.6 mm | |
J4000-EU-BWS | |
4800 dpi | |
USB, Ethernet | |
36 lb. | |
CE, cUL, FCC class A, RoHS | |
AC Adaptor | |
None | |
EU |