missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Specific Gravity Bottles, Pycnometer
Click to view available options
Capacity:
0.33 oz., 10 mL
0.84 oz., 25 mL
1.69 oz., 50 mL
10 mL
Height (Metric):
16.8 cm
168 mm
175 mm
186 mm
Weight (Metric):
31g
35g
47g
Description
Includes
- Side tube cap has small vent for air escape
- Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C
Flask with side tube and cap plus thermometer
- Capacity within 10% nominal capacity etched on flask
- Side tube cap has small vent for air escape
- Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C
- standard taper 10/18 thermometer joint
- standard taper 5/12 cap
- Bodies numbered for easy identification
- 50mL size is for specific gravity of pigments according to ASTM™ D 153
Compliance
ASTM D 153
Specifications
Capacity | 0.84 oz., 25 mL |
Capacity (Metric) | 25 mL |
Capacity (English) | 0.84 oz. |
Includes | Special medium length 10/18 mercury thermometer |
Weight (Metric) | 35g |
Weight (English) | 0.07 lb. |
Shape | Conical |
Height (Metric) | 175 mm |
Height (English) | 6.88 in. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'