missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials without Closures
Click to view available options
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
10 dr.
2 dr.
5 dr.
Closure Size:
13-425
15-425
24-400
8-425
Unit Size:
Pack of 200
Description
- Amber vials offer protection against harmful light and UV rays for light sensitive products.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 19 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 5.5 mL |
| Thread Style | Screw |
| Volume (English) | 1.5 dr. |
| Closure Type | Screw Cap |
| Height (Metric) | 40 mm |
| Certifications/Compliance | USP Type I |
| Closure Size | 15-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction