missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Caps
Unattached, closed top black phenolic closures
Brand: DWK Life Sciences 60912B1232
This item is not returnable.
View return policy
Description
Unattached, closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
Specifications
PTFE/Rubber | |
12 mm | |
2 mL | |
0.5 dr. | |
Screw Cap | |
USP Type I |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction