missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials with Attached White Rubber Lined Closures
Attached closed top black phenolic closures
Brand: DWK Life Sciences 60911D12
This item is not returnable.
View return policy
Description
Attached closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
- Closures with white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
Rubber | |
12 mm | |
1.8 mL | |
0.37 dr. | |
Screw Cap | |
USP Type I |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
35 mm |