missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint
Ideal for use with rotary evaporators
Brand: DWK Life Sciences KC25165500
This item is not returnable.
View return policy
Description
Ideal for use with rotary evaporators
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- Single-neck flask with standard taper outer joint
- Designed for easy recovery of reaction products
- Total contents are accessible with a spatula or policeman
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
3.74 in. | |
Borosilicate Glass | |
Rotary evaporator | |
17 cm | |
Single | |
Autoclavable |
500 mL | |
Plastic coated Glassware provides an added measure of safety in the event of breakage | |
6.7 in. | |
Plastic Safety Coating | |
24/40 | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction