missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 130 Control NOL
GREENER_CHOICE

Small, quiet shaker with a swivel motion for a maximum shaking weight of 2 kg.

Brand:  IKA™ 0004278200

2579.25 EUR valid until 2024-12-31
Use promo code "21910" to get your promotional price.


 View more versions of this product

Product Code. 16248191

  • 2715.00 EUR / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
  • All functions can be controlled and documented with labworldsoft™
  • Special version with reverse rotating direction on request
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications

Specifications

0 to 800 rpm
45 W
EU Plug
316 x 270 x 98 mm
LCD
5°C to 50°C
Orbital Shaker
50/60 Hz
9.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.