missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 3000 ic Control
GREENER_CHOICE

Innovative incubator shaker design to allow for unattended operation in a temperature-controlled environment.

Brand:  IKA™ 0003940100

5548.89 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16288161

  • 7484.00 EUR / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Large LED display for speed and time settings
  • Controls with antimicrobial coating for reduction of bacteria
  • Integrated PID temperature control (use of two PT 1000 temperature sensors)
  • Junction box in the workspace for connection of an additional temperature sensor e.g. PT 1000.60
  • Electronic temperature and speed control
  • Electronic timer switch: 0 to 999 hr (set by the minute or by the hour)
  • Optional built-in cooler for connection to an external cooling unit e.g. RC 2 basic / control
  • Unit switches off automatically if disturbed
  • Unit stops automatically when hood is lifted
  • Collecting tray with drain hose on rear of unit
  • Simple operation
  • All functions can be controlled and documented with labworldsoft™
  • Shaking movement: orbital
  • Orbital diameter: 20 mm
Specifications

Specifications

10 to 500 rpm
Ambient to 80°C
EU Plug
258 x 330 x 330 mm
LED
1 min. to 999 hr.
100/115/230 V
1120 W
50/60 Hz
37 kg
80%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.