missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Kynar™ Tubing
An inexpensive alternative to fluoropolymer tubing, for use with high-purity applications and corrosive chemical transfers in the laboratory.
Brand: Masterflex™ 95100-00
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Kink-resistant
- Excellent chemical resistance
- Odorless and non-toxic
- Translucent in color
- Sterilize with autoclaves or gamma irradiation
- Provided in lengths of 25 feet/pack
- Temperature range from −40° to +127°C
- Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
Spécification
FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements | |
3 mm | |
6.4 mm | |
High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing | |
1 Each | |
Autoclave or Gamma | |
80 (Shore D) | |
127°C |
Autoclavable | |
Kynar PVDF | |
7.62 m | |
-40°C | |
Sterile | |
Translucent | |
350 psi |