missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Moisture Monitor/Hygrometer
For placement inside the glove box main chamber to continuously monitor moisture levels
10565.00 EUR
Specifications
Type | Moisture Monitor/Hygrometer |
---|---|
Accuracy | ±1% |
Length (English) | 7.7 in. |
Height (Metric) | 18.28 cm |
For Use With (Application) | For placement inside the glove box main chamber to continuously monitor moisture levels |
Description
- Measures absolute moisture content in gas
- Detects levels from 0 to 10,000ppm (with three ranges of 0-100ppm, 100-1000ppm, and 1000-10,000ppm) with ±1 percent accuracy
- Consists of chemically-inert ceramic technology moisture sensor, sampling block, digital display monitor, sampling pump, switching power supply and on/off switch
- For use with all glove boxes
Specifications
Moisture Monitor/Hygrometer | |
7.7 in. | |
For placement inside the glove box main chamber to continuously monitor moisture levels |
±1% | |
18.28 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title