missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyethylene Label
148.87 EUR
Specifications
Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC |
---|---|
Material | Polyethylene |
Quantity | 1 Roll |
Description | Laminated Polyethylene |
For Use With (Application) | Pipe markers and safety signs |
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Roll | |
Pipe markers and safety signs | |
46 mm |
Polyethylene | |
Laminated Polyethylene | |
64 mm | |
Label |