missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE High Shoulder Bottle without Closure
Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.
Brand: Kautex™ 2000070517
This item is not returnable.
View return policy
Description
- High, narrow shape
- Leakproof
- Easy handling
- Round
- Natural color
Specifications
1000 mL | |
Dispensing, Adhesives, Sending Samples, Transport and Storage | |
72Case | |
Bottle | |
Yes | |
196 mm | |
28 mm | |
Dropper Cap |
21.5 mm | |
LDPE | |
72/Pk. | |
1Each | |
High Shoulder | |
Bottle | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction