missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE High Shoulder Bottle without Closure

Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.

Brand:  Kautex™ 2000070517

 View more versions of this product

Product Code. 15991381

  • 147.00 EUR / Pack of 72
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High, narrow shape
  • Leakproof
  • Easy handling
  • Round
  • Natural color
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
Dispensing, Adhesives, Sending Samples, Transport and Storage
72Case
Bottle
Yes
196 mm
28 mm
Dropper Cap
21.5 mm
LDPE
72/Pk.
1Each
High Shoulder
Bottle
95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.