missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Screw Caps

Product Code. 17199074
This item is not returnable. View return policy
This item is not returnable. View return policy

LDPE Screw Caps are ideal for use various wide- and narrow-neck bottles.

  • LDPE construction
  • Compatible with Series 301, 302, 303, and 310 bottles.
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material LDPE
Length (Metric) 14 mm
Quantity 100 pcs. per bag
Sterility Non-sterile
Width (Metric) 14 mm
Certifications/Compliance Reference Declaration of Compliance
Autoclavable Not Autoclavable
Disposable Reusable
Fit for Purpose Certified Quality
Height (Metric) 12.2 mm
Product Type Screw Cap
For Use With (Equipment) None
Width (English) 0.55 in.
Length (English) 0.55 in.
Height (English) 0.48 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.