missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Leaf Weight

Leaf Weight is available in aluminum or nickel silver and comes in a case for protection.

Brand:  Sartorius YCW123-02

 View more versions of this product

Product Code. 16313146

  • 112.00 EUR / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • F1 weights sets from 1 mg to 10 kg
  • Up to 500 mg leaf weights, Material: Aluminium, Density: 2.7 g/cm3
  • Leaf weights 1 to 5 g, Material: Nickel Silver, Density: 8.7 g/cm3
  • Leaf weights 10 to 500 mg, Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant, knob weights highly polished, in wooden case
  • Packaging of the weights:
    • From 1 mg up to 500 mg in a plastic case
    • Up to 20 g in a plastic case
    • From 50 g and up in a wooden case
    • From 1 kg, additionally supplied with gloves
    • Service weight set in a plastic carrying case
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
OIML F1
20 mg
DAkkS Certificate
Aluminum, Nickel Silver, Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers