missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ LED Transmitted Light Stage for VisiLED Series
The LED Transmitted Light Stage for VisiLED Series offers professional incident and darkfield illumination. The VisiLED Backlights offer an extreme homogeneous and shadow free illumination.
610.00 EUR - 1115.00 EUR
Specifications
Type | Transmitted Light Stage |
---|---|
Diameter (Metric) Inner | 50 mm |
For Use With (Application) | Stereo Microscopy Illumination |
For Use With (Equipment) | VisiLED Controller MC750, MC1100 or MC1500 |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12856543
|
SCHOTT AG Lighting and Imaging™
400350 |
Transmitted Light Stage TLS-DF Darkfield |
1115.00 EUR
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
12826543
|
SCHOTT AG Lighting and Imaging™
400400 |
Transmitted Light Stage TLS-BF Brightfield, Luminance: 20 000 cd/m2 (in center) |
610.00 EUR
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Professional incident and darkfield illumination.
- The VisiLED Backlights offer an extreme homogeneous and shadow free illumination in a robust metal housing and well designed heat sink to make a maximum light density up to 20,000 cd/m2 and a long lifetime of at least 50,000 hours.
- The VisiLED Brightfield Backlight TLS-BF features ascratch resistant SCHOTT Opalika™ surface.
- The VisiLED Darkfield Backlight TLS-DF offers the possibility of transmitted darkfield illumination.
Specifications
Transmitted Light Stage | |
50 mm | |
Stereo Microscopy Illumination | |
VisiLED Controller MC750, MC1100 or MC1500 |