missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linseed Oil, Pure, Raw, ≈d= 0.93
Shop All Fisher Chemical Products
Click to view available options
Quantity:
500 mL
2.5 L
Unit Size:
2.5 L
500mL
Specifications
Specifications
| Melting Point | -23.9°C |
| Color | Yellow |
| Boiling Point | 315.6°C |
| Packaging | Amber glass bottle |
| Quantity | 500 mL |
| Physical Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction