missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Iscove's Modified Dulbecco's Medium with L-Glutamine
26.67 EUR - 41.80 EUR
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | IMDM |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Description
Specifications
2° to 8°C | |
IMDM | |
Sterile-filtered through two consecutive 0.2 μm filters | |
6.95 to 7.15 |
Liquid | |
Sterile | |
Glutamine, HEPES |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title