missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine
Suitable for culturing a broad spectrum of mammalian cells. BioWhittaker™ MEM Eagle with Earle's BSS and L-Glutamine Cell culture is manufactured in accordance with cGMP regulations.
22.45 EUR - 139.00 EUR
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | MEM Eagle/EBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Product Code | Brand | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
11685140
|
Lonza™
BE06-174G |
450 mL | Glutamine, Non Essential Amino Acids (NEAA) | No Calcium | N/A | ||||
11675240
|
Lonza™
12-736F |
500 mL | Glutamine, Non Essential Amino Acids (NEAA), HEPES, Penicillin, Streptomycin, Amphotericin, FBS | N/A | |||||
11695190
|
Lonza™
BE12-611F |
500 mL | Glutamine | None | N/A | ||||
Description
- Developed in 1959 for cultivation of HeLa and L cells
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- EMEM is suitable for culturing a broad spectrum of mammalian cells
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
MEM Eagle/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |
Liquid | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title