missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Latitude™ Precast Agarose Midigels
Efficiently resolve DNA ranging from 10bp to more than 10kb. Latitude™ Precast Agarose Midigels are designed for accurate DNA fragment separation for most any gel electrophoresis application.
Brand: Lonza™ 57200
This item is not returnable.
View return policy
Description
- Ideal for checking restriction digests and PCR products
- Quality and performance tested to ensure reproducible results every time
- Prestained with ethidium bromide
- Compatible with common midichambers, multichannel pipets and alternate-well microtiter plate spacing
Note:ethidium bromide is a powerful mutagen; gloves should be worn when opening pouches and handling gels and solutions containing ethidium bromide
Specifications
TAE | |
1% | |
Precast Gel | |
20-well | |
1% SeaKem™ LE Plus Agarose, 1X TAE, prestained with 0.5μg/mL of Ethidium Bromide | |
Agarose | |
Yes | |
0.23 in. | |
10 to 12 μL |
Clear | |
Multiwell | |
400 to ≥10,000 bp | |
Yes | |
DNA separation by gel electrophoresis | |
8 Gels | |
18° to 26°C | |
0.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction