missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ SYBR™ Green I Nucleic Acid Gel Stain
For the detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels
945.00 EUR - 1575.00 EUR
Specifications
Boiling Point | 189°C |
---|---|
Color | Green |
Concentration | 10,000X |
Product Type | DNA Stain |
Stain Type | SYBR™ Green I |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11590757
|
Lonza™
50513 |
10 x 50 μL |
945.00 EUR
Pack of 10 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
11580757
|
Lonza™
50512 |
2 x 500 μL |
1575.00 EUR
Pack of 2 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Highly sensitive fluorescent stain
- Exhibits excellent signal-to-noise ratio with no background fluorescence
- Detects as little as 60pg dsDNA or 1–2ng oligos at 300nm transillumination
- Provides maximum performance when gels are poststained
- Ideal for detecting small amounts of DNA in low copy number PCR products, apoptosis studies, and heteroduplex analysis
Specifications
189°C | |
10,000X | |
SYBR™ Green I | |
Detection of dsDNA and oligonucleotides in agarose and polyacrylamide gels |
Green | |
DNA Stain | |
Liquid | |
−20°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title