missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 96-tube Rack
Lysing Matrix A contains garnet matrix and one 4 mm glass grinding sphere. Used to grind animal and plant tissues, insects, nematodes and lyse bacteria, yeast, fungi, algae. For use on FastPrep™ instruments or any bead beater.
Brand: MP Biomedicals™ 116980001
This item is not returnable.
View return policy
Description
- Product Overview: Lysing Matrix A 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with garnet matrix and one 4 mm glass grinding sphere.
- Applications: Lysing Matrix A is used for all sample types, except soil, for the subsequent isolation of genomic DNA and proteins.
- Sample Volume: ≤50 mg per prep
- Capacity: 1.2 mL
- Sample Type: Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Feces, Food, Fungi, Plants, Roots, Soil, Wastewater, Yeast, Sludge, Animal Tissue, Bacteria (Gram (+/-), Fixed Samples, Hair, Tooth, Tumor
Specifications
1.2 mL | |
Bone, Bacteria (Gram +/-), Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast | |
Nucleic Acid Isolation and Purification | |
Lysis Matrix Tube | |
≤50 mg per prep |
Room temperature | |
FastPrep-96 | |
Garnet Matrix and one (1) 4 mm Glass Sphere | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction